Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-030-6
Zoro # G8361227
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.2500 in
- Bore Dia. .245"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-030-6
- Zoro # G8361227
- UPC # 728709164464
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.2500 in |
Bore Dia. | .245" |
Groove Width | .030" |
Max. Cutting Depth | .375" |
Max. Bore Depth | 3/8" |
Neck Dia. | 0.1950" |
Min. Bore Dia. | 0.2450" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .050" |
Application | Groove Boring |
Projection | 0.0500" |
Description
Grooving Tool, 0.2500 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 45 Inch Angled End Handled Pry Bar (LSQ42045)
- MITEE-BITE PRODUCTS Mchinable Fxture Clamp, Wedge, 8-32,250lb. (60055)
- AMPCO SAFETY TOOLS Cross Peen Hammer, Non-Spark, 2-1/2 lb (H-41FG)
- LYNDEX-NIKKEN Step Collet, 5C, 2in (550-002)
- MICRO 100 Quick Change Face Grooving Tool, 0.3650 Min Bore , 3/4 Max (QFGI-1641)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Cutting Direction: Left Hand (RRL-030-10X)
- MICRO 100 Grooving Tool (RR-017-4)
- MICRO 100 Grooving Tool (QMFR-015-250-080)
- MICRO 100 Grooving Tool (QMRR-020-250-120)
- MICRO 100 Grooving Tool (QRR-093-24)
- MICRO 100 Grooving Tool (RRM-090-20)
- Micro 100 Threading & Turning Tools