Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-025-6X
Zoro # G8409606
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.2500 in
- Bore Dia. .245"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-025-6X
- Zoro # G8409606
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.2500 in |
Bore Dia. | .245" |
Groove Width | .025" |
Max. Cutting Depth | .375" |
Neck Dia. | 0.1950" |
Max. Bore Depth | 3/8" |
Min. Bore Dia. | 0.2450" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .050" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0500" |
Description
Grooving Tool, 0.2500 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Oil Pump Repair Kit (91055)
- KIPP Pull Handles thermoplastic, Style A (K0191.1140081)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 5 7/16 in Long, 1 7/32 in Short, 10 PK (15612)
- STANLEY Wall Mount Utility Knife Blade Dispenser w/Blades, PK100 PK (11-921A)
- MICRO 100 Grooving Tool (QRR-030-6)
- MICRO 100 Grooving Tool (QRR-025-6)
- MICRO 100 Grooving Tool (QRR-030-6X)
- MICRO 100 Grooving Tool (FG-312-062)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Finish: UN (FGF-375-062)
- MICRO 100 Grooving Tool (RR-055-16)
- MICRO 100 Grooving Tool (QMRR-015-150-060X)
- Micro 100 Threading & Turning Tools