Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-025-6
Zoro # G8350571
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.2500 in
- Bore Dia. .245"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-025-6
- Zoro # G8350571
- UPC # 728709164389
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.2500 in |
Bore Dia. | .245" |
Groove Width | .025" |
Max. Cutting Depth | .375" |
Max. Bore Depth | 3/8" |
Min. Bore Dia. | 0.2450" |
Neck Dia. | 0.1950" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .050" |
Application | Groove Boring |
Projection | 0.0500" |
Description
Grooving Tool, 0.2500 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 1/4-inch (184 mm) Carbide Tooth Circular Framing and Ripping Saw Blade Set, PK 3 (431680)
- WESTWARD 1/2 in Drive, SAE Socket, 6 Points (54PR30)
- WARWOOD TOOL 10 Jimmy Wedge (40010)
- OZ LIFTING PRODUCTS 45 ft L Cable Assembly, 1/4 in Dia., 1200 lb Load Capacity (OZSS.25-45)
- MICRO 100 Grooving Tool (RR-039-4)
- MICRO 100 Grooving Tool (QMRR-020-100-060)
- MICRO 100 Face Grooving Tool (FGC3-250-039-050)
- MICRO 100 Grooving Tool (RR-125-20)
- MICRO 100 Grooving Tool (QMFR-030-500-080)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated (QRR-030-625-370X)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-250-062-100X)
- Micro 100 Grooving Tools