Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-025-4
Zoro # G7999135
$40.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.2500 in
- Bore Dia. .245"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QRR-025-4
- Zoro # G7999135
- UPC # 728709164365
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.2500 in |
Bore Dia. | .245" |
Groove Width | .025" |
Max. Cutting Depth | .250" |
Max. Bore Depth | 1/4" |
Neck Dia. | 0.1950" |
Min. Bore Dia. | 0.2450" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .050" |
Application | Groove Boring |
Projection | 0.0500" |
Description
Grooving Tool, 0.2500 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD Routing End Mill, Down O-Flute, 3/16, 5/8, 2 (64-018)
- DEWALT 10In, 80-Teeth Circular Saw Blade (DW3218PT)
- THRIFCO PLUMBING 10-Inch Plumbers Mini PVC Hacksaw #4290 (5110068)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 3/4" (1224RCF)
- MICRO 100 Grooving Tool (QRR-030-4X)
- MICRO 100 Grooving Tool (QRR-025-4X)
- MICRO 100 Grooving Tool (QRR-030-4)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Finish: UN (FGF-375-062)
- MICRO 100 Grooving Tool (QRR-020-10X)
- MICRO 100 Grooving Tool (UC-31062-16)
- MICRO 100 Retaining Ring Grooving Tool, 12.00 mm Min Bore dia (RRM-500-50X)
- Micro 100 Threading & Turning Tools