Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-020-8
Zoro # G8461853
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .180"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-020-8
- Zoro # G8461853
- UPC # 728709164327
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .180" |
Groove Width | .020" |
Max. Cutting Depth | .500" |
Min. Bore Dia. | 0.1800" |
Max. Bore Depth | 1/2" |
Neck Dia. | 0.1500" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .030" |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 17mmx1-5/8, Shank Dia.: 5/8" (CCP-20M17)
- AMERICAN POWER PULL Pro Cable Puller 2Ton (72A)
- UNIBOR KIT 5/16in UNC COMBI DRILL TAP (19knc312)
- PFERD 12" Square File - Bastard Cut (11093)
- MICRO 100 Grooving Tool (FG-375-125)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-078-100)
- MICRO 100 Grooving Tool (UP-37062-20)
- MICRO 100 Grooving Tool (RRL-033-6)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-020-050)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.500" (1/2) Min Bore dia, Groove Width: 1/16" (FG-500-062X)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.375 In Bore, 0.75 Cut (GT069-12A)
- Micro 100 Grooving Tools