Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-020-6
Zoro # G7810372
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Grade C2
- Cutting Direction Right Hand
- Application Groove Boring
- Max. Cutting Depth .375"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-020-6
- Zoro # G7810372
- UPC # 728709164303
- Country of Origin United States
- Category Grooving Tools
Dimensions
Max. Cutting Depth | .375" |
Shank Dia. | 0.1875 in |
Bore Dia. | .180" |
Groove Width | .020" |
Overall Length | 1.500 in |
Min. Bore Dia. | 0.1800" |
Max. Bore Depth | 3/8" |
Neck Dia. | 0.1500" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Grade | C2 |
Cutting Direction | Right Hand |
Application | Groove Boring |
Offset | .030" |
Finish | Uncoated |
Material | Micro Grain Carbide |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN O-Ring Lid for 1550 Cases (1553)
- CENTURY DRILL & TOOL Economy S&D Drill Bit, 1-13/32 in. (47385)
- IMPERIAL Retaining Ring Plier Set, 0 to 90Deg, 2 pc (IR-44K)
- STEEL GRIP GROOVE JOINT PLIER 8"" SG (2262038)
- MICRO 100 Grooving Tool (QRR-020-6X)
- MICRO 100 Grooving Tool (QRR-017-6X)
- MICRO 100 Grooving Tool (QRR-017-6)
- MICRO 100 Grooving Tool (QMRR-015-250-060)
- MICRO 100 Grooving Tool (QRR-055-16)
- MICRO 100 Grooving Tool (QRR-069-8)
- MICRO 100 Grooving Tool (QRR-025-4)
- Micro 100 Grooving Tools