Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-020-4
Zoro # G8100215
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .180"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-020-4
- Zoro # G8100215
- UPC # 728709164280
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .180" |
Groove Width | .020" |
Max. Cutting Depth | .250" |
Max. Bore Depth | 1/4" |
Neck Dia. | 0.1500" |
Min. Bore Dia. | 0.1800" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .030" |
Application | Groove Boring |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Electronic Height Gage w/Scriber (3754-24/600)
- WESTWARD Drill/Tap/Countersink Bit, 8-32x2 In L (6EXL8)
- RIDGID Copper Cutting/Prep Machine, Model 122XL (122XL)
- TUNGALOY Collet, ER32, 1/4in (4500563)
- MICRO 100 Grooving Tool (QRR-020-4X)
- MICRO 100 Grooving Tool (QRR-017-4)
- MICRO 100 Grooving Tool (QRR-017-4X)
- MICRO 100 Grooving Tool (QMRR-020-750-120X)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated (QRR-030-625-370X)
- MICRO 100 Grooving Tool (QMRR-015-250-080)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-039-4X)
- Micro 100 Grooving Tools