Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QRR-017-6
Zoro # G7928006
product price: $31.19
/ea
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .180"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QRR-017-6
- Zoro # G7928006
- UPC # 728709164228
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .180" |
Groove Width | .017" |
Max. Cutting Depth | .375" |
Neck Dia. | 0.1500" |
Min. Bore Dia. | 0.1800" |
Max. Bore Depth | 3/8" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .030" |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC 8.40mm (C22882)
- JOHNSON LEVEL & TOOL Aluminum Straight Edge, 48 In, Graduated (J48)
- MORSE 3/16 in - 7/8 in H.S. STEEL STEP 124447 (SDSS05)
- URREA Steel octogonal sledge hammer 4Lb with 16" handle (1435EG)
- MICRO 100 Grooving Tool (QRR-020-6)
- MICRO 100 Grooving Tool (QRR-020-6X)
- MICRO 100 Grooving Tool (QRR-017-6X)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-025-750-245)
- MICRO 100 Grooving Tool (QRR-059-20X)
- MICRO 100 Grooving Tool (QMRR-015-250-060)
- MICRO 100 Grooving Tool (RRL-038-8)
- Micro 100 Threading & Turning Tools