Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-030-750-100
Zoro # G8369006
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.1875 in
- Bore Dia. .100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMRR-030-750-100
- Zoro # G8369006
- UPC # 728709162286
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .100" |
Groove Width | .030" |
Max. Cutting Depth | .750" |
Neck Dia. | 0.0700" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.1000" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .030" |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 1-3/16 in. x 2 in. 12,000-Series Annular Cutter (12238)
- KLEIN TOOLS Combination Knife and Scissors Sharpener (48036)
- J.W. WINCO GN352-15-15-M4-S-55 Rubber Bumper Threaded Stud (352-15-15-M4-S-55)
- ZORO SELECT Scoop And Bag, 4 1/2 x 9 In, PK50 (H36910-0000)
- MICRO 100 Grooving Tool (QMRR-020-750-100)
- MICRO 100 Grooving Tool (QMRR-015-750-100)
- MICRO 100 Grooving Tool (QMRR-020-750-100X)
- MICRO 100 Grooving Tool (QMRR-015-100-060X)
- MICRO 100 Grooving Tool (QRR-062-16X)
- MICRO 100 Grooving Tool (RRM-300-40G)
- MICRO 100 Grooving Tool (FG-250-020)
- Micro 100 Grooving Tools