Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-030-500-100
Zoro # G8138286
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMRR-030-500-100
- Zoro # G8138286
- UPC # 728709162248
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .100" |
Groove Width | .030" |
Max. Cutting Depth | .500" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.1000" |
Neck Dia. | 0.0700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .030" |
Application | Groove Boring |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 5m Tape Measures, 1" Blade (KTXP106-5M-N)
- SKB Black Protective Case, 40"L x 24"W x 24"D (3R4024-24B-E)
- IGAGING Precision Engineer Square, 2" - 34-S02 (34-S02)
- CRAFTSMAN Sockets, 1/2" Drive 3/8" SAE Impact Shal (CMMT15848)
- MICRO 100 Grooving Tool (RR-055-16)
- MICRO 100 Grooving Tool (QRR-093-24)
- MICRO 100 Grooving Tool (RR-062-20)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia (RR-030-4X)
- MICRO 100 Grooving Tool (QMRR-020-100-060)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-312-062-150)
- MICRO 100 Grooving Tool (QRR-038-8)
- Micro 100 Threading & Turning Tools