Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-030-250-120X
Zoro # G8155953
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QMRR-030-250-120X
- Zoro # G8155953
- UPC # 728709162194
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .120" |
Groove Width | .030" |
Max. Cutting Depth | .250" |
Max. Bore Depth | 1/4" |
Min. Bore Dia. | 0.1200" |
Neck Dia. | 0.0800" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .030" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0400" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Milling Insert, Hexagon (HNGJ535ANENLD)
- KAPRO 307 Try & Mitre Square w/Stainless Steel Blade 12" (307-12-TMS)
- CAMPBELL HAUSFELD Die Grinder, 1/4 in NPT Female Air Inlet, 1/4" Collet, 25,000 rpm, 1/4 HP (TL052001AV)
- PACIFIC HANDY CUTTER Hook Style Film Cutter Safety Recessed, 6 1/2 in L (DFC364MD)
- MICRO 100 Grooving Tool (QMRR-030-250-120)
- MICRO 100 Grooving Tool (QMRR-020-250-120X)
- MICRO 100 Grooving Tool (QMRR-020-250-120)
- MICRO 100 Grooving Tool (QRR-069-12)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia (RRM-050-20X)
- MICRO 100 Grooving Tool (QRR-059-8)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand (QRR-030-625-370)
- Micro 100 Threading & Turning Tools