Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-030-250-120
Zoro # G8052676
$39.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QMRR-030-250-120
- Zoro # G8052676
- UPC # 728709162187
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .120" |
Groove Width | .030" |
Max. Cutting Depth | .250" |
Max. Bore Depth | 1/4" |
Min. Bore Dia. | 0.1200" |
Neck Dia. | 0.0800" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .030" |
Application | Groove Boring |
Projection | 0.0400" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT 1/4 in. 30 Deg FLEX HEAD RATCHET (811)
- AMPCO SAFETY TOOLS Pneumatic Chisel, Non-Spark, 0.401 in, 7 L (CR-10-ST)
- SWE-TECH 3C Crimp Tool for Coaxial Cable, F-pin and BNC RG58, RG59 and RG6 (FWT91D5-05500)
- MORSE HOLESAW BIM MHS BULK 25 1-3/16 189194 (MHS19B25)
- MICRO 100 Grooving Tool (QMRR-030-250-120X)
- MICRO 100 Grooving Tool (QMRR-020-250-120)
- MICRO 100 Grooving Tool (QMRR-020-250-120X)
- MICRO 100 Grooving Tool (RRL-017-8)
- MICRO 100 Face Grooving Tool (FGC3-375-078-100X)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- H & H INDUSTRIAL PRODUCTS 4.33 X 1.06 X 0.118" Right Hand External Cut-Off & Grooving Blade (2209-0030)
- Micro 100 Grooving Tools