Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-030-250-100X
Zoro # G8184172
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Grade C2
- Cutting Direction Right Hand
- Bore Dia. .100"
- Max. Cutting Depth .250"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QMRR-030-250-100X
- Zoro # G8184172
- UPC # 728709162170
- Country of Origin United States
- Category Grooving Tools
Dimensions
Groove Width | .030" |
Bore Dia. | .100" |
Max. Cutting Depth | .250" |
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Max. Bore Depth | 1/4" |
Min. Bore Dia. | 0.1000" |
Neck Dia. | 0.0700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Grade | C2 |
Cutting Direction | Right Hand |
Application | Groove Boring |
Finish | AlTiN Coated |
Offset | .030" |
Material | Micro Grain Carbide |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size L (P324IB)
- LEATHERHEAD TOOLS American Hook, 3 ft. Dog Bone Pole, HiViz Lime, D-Handle (DBL-3AH-D)
- GREENLEE Arbor (645-022)
- SKB Yellow Protective Case, 22.27"L x 17.98"W x 8.32"D (3I-2015-7Y-E)
- MICRO 100 Grooving Tool (QMRR-015-250-100X)
- MICRO 100 Grooving Tool (QMRR-020-250-100)
- MICRO 100 Grooving Tool (QMRR-015-250-100)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-078-100)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia, Finish: AlTiN (RRM-070-25X)
- MICRO 100 Grooving Tool (RRL-030-4)
- MICRO 100 Grooving Tool (QRR-039-12X)
- Micro 100 Grooving Tools