Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-020-750-120X
Zoro # G8009032
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.1875 in
- Bore Dia. .120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMRR-020-750-120X
- Zoro # G8009032
- UPC # 728709162132
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .120" |
Groove Width | .020" |
Max. Cutting Depth | .750" |
Min. Bore Dia. | 0.1200" |
Neck Dia. | 0.0800" |
Max. Bore Depth | 3/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .020" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0400" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN Hex Bit Socket, 1/2" Drive, 7/8", Chrome (15668)
- DRILL AMERICA 1/2"-13 Carbon Steel Bottoming Hand Tap (DWTB1/2-13)
- PROTO 1/2 in Drive, 10mm Triple Square Metric Socket, 12 Points (J5310M)
- ZORO SELECT Retaining Ring Applicator, E-Style, 3.2mm (A-310)
- MICRO 100 Grooving Tool (QMRR-020-750-120)
- MICRO 100 Grooving Tool (QMRR-030-750-120X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-039-050X)
- MICRO 100 Retaining Ring Grooving Tool, 10.00 mm Min Bore dia (RRM-200-20X)
- MICRO 100 Grooving Tool (RRL-046-12)
- MICRO 100 Grooving Tool (RRL-030-4)
- WALTER Grooving blades / Grooving modules G2042.26N-3T38SX (G2042.26N-3T38SX)
- Micro 100 Grooving Tools