Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-020-750-120
Zoro # G8199177
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.1875 in
- Bore Dia. .120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMRR-020-750-120
- Zoro # G8199177
- UPC # 728709162125
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .120" |
Groove Width | .020" |
Max. Cutting Depth | .750" |
Neck Dia. | 0.0800" |
Min. Bore Dia. | 0.1200" |
Max. Bore Depth | 3/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .020" |
Projection | 0.0400" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #24 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN24)
- GS TOOLING M22M24 Tap Collet (338192)
- MILWAUKEE TOOL 120 Volt Armature (16-70-0320)
- COBRA CARBIDE Burr End Cut, Diamond Cut Fiberglass Router, 1/4, Style B, Overall Length: 2" (12162)
- MICRO 100 Grooving Tool (FG-250-050)
- MICRO 100 Grooving Tool (QRR-038-8)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-030-050)
- MICRO 100 Grooving Tool (QMFR-015-500-100)
- MICRO 100 Standard, Grooving Tools, O-Ring Grooving, 0.250" (1/4) Min Bore dia, Finish: AlTiN (OR-141-9X)
- MICRO 100 Grooving Tool (RRL-062-12)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-025-050)
- Micro 100 Grooving Tools