Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-020-500-080
Zoro # G7966996
product price: $40.39
/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMRR-020-500-080
- Zoro # G7966996
- UPC # 728709162040
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .080" |
Groove Width | .020" |
Max. Cutting Depth | .500" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.0800" |
Neck Dia. | 0.0550" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .020" |
Projection | 0.0250" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Skinning Knife Straight, 7 1/2 in L (98 56)
- GEARWRENCH 3/8" Drive Micrometer Torque Wrench 10-100 ft/lbs. (85062M)
- ZORO SELECT Ball Lock Pin, T-Handle, 3/8" Pin Dia. (LBT-136)
- VEGA Mag Bit Holder x 6 (1150MH1AD)
- MICRO 100 Grooving Tool (QMRR-015-500-080X)
- MICRO 100 Grooving Tool (QMRR-015-500-080)
- MICRO 100 Grooving Tool (QMRR-020-500-080X)
- MICRO 100 Grooving Tool (QRR-055-12)
- MICRO 100 Grooving Tool (QMRR-020-150-060X)
- MICRO 100 Grooving Tool (RRM-400-20)
- MICRO 100 Grooving Tool (QMRR-015-750-100)
- Micro 100 Threading & Turning Tools