Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-020-375-080
Zoro # G8260061
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMRR-020-375-080
- Zoro # G8260061
- UPC # 728709162026
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .080" |
Groove Width | .020" |
Max. Cutting Depth | .375" |
Max. Bore Depth | 3/8" |
Min. Bore Dia. | 0.0800" |
Neck Dia. | 0.0550" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .020" |
Projection | 0.0250" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 7 Piece Metric Fold-Up Hex Key Set, 21172 (21172)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1/2" 12 pt SAE Socket, 12 Points (40216)
- MAKITA 18V LXT® Compact Brushless Router Kit (5.0Ah) (XTR01T7)
- HANSON 12" Aircraft Extension High Speed Steel Fractional Straight Shank Drill Bit - 3/16" (62112)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Radius: 1/64" (FGF-250-030X)
- MICRO 100 Standard, Grooving Tools, Face Grooving, Square, Groove Tool - RH Face, Shank Dia.: 1/4" (FG-230-020)
- MICRO 100 Grooving Tool (QMRR-015-250-080)
- MICRO 100 Retaining Ring Grooving Tool (RR-062-250-250)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- MICRO 100 Retaining Ring Grooving Tool (RR-038-500-250)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-055-12X)
- Micro 100 Grooving Tools