Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-020-250-080
Zoro # G8292934
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMRR-020-250-080
- Zoro # G8292934
- UPC # 728709161968
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .080" |
Groove Width | .020" |
Max. Cutting Depth | .250" |
Min. Bore Dia. | 0.0800" |
Neck Dia. | 0.0550" |
Max. Bore Depth | 1/4" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .020" |
Projection | 0.0250" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 31/64 In., 6 Flute, HSS (11V390)
- INNOVATIVE COMPONENTS Pop Pin Weld On Barrel, 3/8" Tip Dia., 0.600"L, Pull Knob (GI3/8-1.5LOBPL5)
- WILLIAMS Flexible Extension 3/8" Dr, 8" L, 1 Pieces, Chrome plated (BFE-8)
- MEGAPRO 2 Piece Screwdriver Bit Set, 1/4" (9BP-HX-2B-B)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-160)
- MICRO 100 Retaining Ring Grooving Tool (RRC3-030-250-187X)
- MICRO 100 Grooving Tool (QFR-079-8)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 5/8" (RR-030-10X)
- MICRO 100 Grooving Tool (QFR-125-24)
- MICRO 100 Grooving Tool (RRL-046-20)
- WALTER Grooving blades / Grooving modules G2042.32N-2T30SX (G2042.32N-2T30SX)
- Micro 100 Threading & Turning Tools