Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-015-750-100X
Zoro # G8426582
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Grade C2
- Cutting Direction Right Hand
- Shank Dia. 0.1875 in
- Max. Cutting Depth .750"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMRR-015-750-100X
- Zoro # G8426582
- UPC # 728709161890
- Country of Origin United States
- Category Grooving Tools
Dimensions
Shank Dia. | 0.1875 in |
Max. Cutting Depth | .750" |
Bore Dia. | .100" |
Overall Length | 2.000 in |
Groove Width | .015" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.0700" |
Min. Bore Dia. | 0.1000" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Grade | C2 |
Cutting Direction | Right Hand |
Material | Micro Grain Carbide |
Application | Groove Boring |
Offset | .015" |
Finish | AlTiN Coated |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P2012DV)
- STEEL CITY TROWELS BY BON Bon 66-178 Finish Trowel, Square, Blue Steel, 14 X 4, Wood (66-178)
- JPW INDUSTRIES Jaws Pr 675 5-1/2 (11127S41)
- GEARWRENCH 12 Piece 3/8" Drive Hex Bit SAE Socket Set (80581)
- MICRO 100 Grooving Tool (QMRR-020-750-100)
- MICRO 100 Grooving Tool (QMRR-015-750-100)
- MICRO 100 Grooving Tool (QMRR-030-750-100)
- MICRO 100 Grooving Tool (QRR-187-20)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-020-100-070)
- MICRO 100 Grooving Tool (QRR-059-12)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-125-025-050)
- Micro 100 Threading & Turning Tools