Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-015-750-100
Zoro # G7831756
product price: $44.49
/ea
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.1875 in
- Bore Dia. .100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMRR-015-750-100
- Zoro # G7831756
- UPC # 728709161883
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .100" |
Groove Width | .015" |
Max. Cutting Depth | .750" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.1000" |
Neck Dia. | 0.0700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .015" |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Vise-Grip 11" Locking C-Clamp, 11R, Easy Release Trigger, 3-3/8" Jaw Opening, Alloy Steel (11R)
- PROTO 3/8 in, 1/2 in Drive Metric, 10 pcs (J52210H)
- BON TOOL Bon 19-153 Asphalt Tamper 10X10 Welded Steel Head And Handle (19-153)
- PROTO 1/4 in Drive Impact Socket 5/8 in Size 6 pt Standard Depth, Black Oxide (J6920H)
- MICRO 100 Grooving Tool (RR-039-4)
- MICRO 100 Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Finish: AlTiN (UP-18020-6X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-059-075X)
- MICRO 100 Grooving Tool (QFR-025-10X)
- MICRO 100 Standard, Grooving Tools, Full Radius, 0.500" (1/2) Min Bore dia (FR-125-12X)
- MICRO 100 Grooving Tool (FG-375-125)
- WALTER Walter - Shank tool - Grooving (G1011.16R-6T21GX24)
- Micro 100 Grooving Tools