Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-015-500-100X
Zoro # G7865523
product price: $49.45
/ea
$49.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMRR-015-500-100X
- Zoro # G7865523
- UPC # 728709161876
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .100" |
Groove Width | .015" |
Max. Cutting Depth | .500" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.1000" |
Neck Dia. | 0.0700" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .015" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Miter Protractor, 12 In (505A-12)
- KLEIN TOOLS Replacement Bit, Tamperproof TORX® #15 and #20 (32542)
- WIHA Precision Slotted Screwdriver 1.5 mm Round (26024)
- WESTWARD Combination Wrench, SAE, 2" Size, 25-3/4"L (54RZ01)
- MICRO 100 Grooving Tool (QMRR-030-500-100)
- MICRO 100 Grooving Tool (QMRR-020-500-100)
- MICRO 100 Grooving Tool (QMRR-020-500-100X)
- MICRO 100 Grooving Tool (QRR-039-16)
- MICRO 100 Grooving Tool (QRR-093-12X)
- MICRO 100 Grooving Tool (QRR-017-6X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Overall Length: 2" (QUP-25025-6X)
- Micro 100 Threading & Turning Tools