Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-015-375-080
Zoro # G8236076
$47.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QMRR-015-375-080
- Zoro # G8236076
- UPC # 728709161821
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .080" |
Groove Width | .015" |
Max. Cutting Depth | .375" |
Neck Dia. | 0.0550" |
Min. Bore Dia. | 0.0800" |
Max. Bore Depth | 3/8" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .015" |
Projection | 0.0250" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 10in SPEEDGRIP V-JAW TONGUE & GROOVE PLIERS (432X)
- DEWALT 7/64" Black Oxide Split Point Drill Bit (2-pack) (DW1107)
- DRILL AMERICA m13x1.5 HSS Metric Hand Tap (DWTSMT13X1.5)
- YG-1 TOOL CO 4 Fluted Spiral Fluted Modified Bottoming Super Hss Hardslick Coated (BI723)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Radius: 1/64" (FGF-250-030X)
- MICRO 100 Grooving Tool (QMFR-015-250-100X)
- MICRO 100 Grooving Tool (QMFR-015-250-080)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-062-100)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Grooving Tool (QMRR-020-250-120)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-050-050X)
- Micro 100 Grooving Tools