Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-015-250-060
Zoro # G8418234
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMRR-015-250-060
- Zoro # G8418234
- UPC # 728709161760
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .060" |
Groove Width | .015" |
Max. Cutting Depth | .250" |
Neck Dia. | 0.0400" |
Max. Bore Depth | 1/4" |
Min. Bore Dia. | 0.0600" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .015" |
Application | Groove Boring |
Projection | 0.0200" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-5/8" Hole Dozer w/Carbide Teeth (49-56-0739)
- SUMITOMO Square Turning Insert, Square, 2, SPG, 2, Cermet (SPG422-T1500A)
- PFERD 5-1/2" Crochet Needle File - Knurled Handle, Cut 2 (12050)
- SPYDER 8" L x General Purpose Cutting Reciprocating Saw Blade (200173)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FGF-375-125X)
- MICRO 100 Groove Tool Retaining Ring Set, 6 Pc (RR-2)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-046-8X)
- MICRO 100 Face Grooving Tool (FGC3-250-039-050)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-020-050)
- MICRO 100 Grooving Tool (FR-046-20)
- MICRO 100 Face Grooving Tool (FGC3-375-078-100X)
- Micro 100 Grooving Tools