Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-015-150-060X
Zoro # G8306304
product price: $45.29
/ea
$45.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMRR-015-150-060X
- Zoro # G8306304
- UPC # 728709161753
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .060" |
Groove Width | .015" |
Max. Cutting Depth | .150" |
Max. Bore Depth | 0.150" |
Min. Bore Dia. | 0.0600" |
Neck Dia. | 0.0400" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .015" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0200" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Box Wrench, 12 pt., 1/2 x 9/16 (8725B)
- CARMEX Indexable Thread Turning Tool Holder, SIR 0265 K08, 5 in L, High Speed Steel, - Insert Shape (SIR 0265 K08)
- ELESA Zinc-plated steel threaded stud, VCT.32 p-M6x20-LP-C9 (VCT-p-LP)
- URREA 1/2" Drive Metric, 10 pcs (JBUA01M)
- MICRO 100 Grooving Tool (QMRR-015-150-060)
- MICRO 100 Grooving Tool (QMRR-010-150-060X)
- MICRO 100 Grooving Tool (QMRR-010-150-060)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-12X)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.303" Min Bore dia, Radius: 1/32" (UC-31062-20X)
- MICRO 100 Grooving Tool (QRR-055-20)
- MICRO 100 Grooving Tool (QRR-069-20)
- Micro 100 Grooving Tools