Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-015-100-060X
Zoro # G8013932
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Grade C2
- Cutting Direction Right Hand
- Bore Dia. .060"
- Max. Cutting Depth .100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMRR-015-100-060X
- Zoro # G8013932
- UPC # 728709161739
- Country of Origin United States
- Category Grooving Tools
Dimensions
Bore Dia. | .060" |
Max. Cutting Depth | .100" |
Overall Length | 1.500 in |
Groove Width | .015" |
Shank Dia. | 0.1875 in |
Neck Dia. | 0.0400" |
Min. Bore Dia. | 0.0600" |
Max. Bore Depth | 0.100" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Grade | C2 |
Cutting Direction | Right Hand |
Offset | .015" |
Finish | AlTiN Coated |
Material | Micro Grain Carbide |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0200" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGA MASTER PHILIPS MINI SCREWDRIVER PH00 X 75 MM 1000 V (75202)
- WILTON 4 lb Soft Face Sledge, 12 in L Steel Handle, Black/Hi-Vis Green (40412)
- PROTO 3/8 in Drive Impact Socket Bit Metric (J7290-8M)
- EXCEL BLADES Retractable Plastic Utility Knife, Colors May Vary (16870IND)
- MICRO 100 Grooving Tool (QMRR-010-100-060)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia, Groove Width: 1/16" (RR-062-8X)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-140X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-017-025)
- MICRO 100 Standard- Retaining Ring Grooving Tool (MRR-030-250-120X)
- MICRO 100 Face Grooving Tool (FGC3-187-015-025X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-375-062-100)
- Micro 100 Grooving Tools