Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-015-100-060
Zoro # G8363844
product price: $41.69
/ea
$41.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMRR-015-100-060
- Zoro # G8363844
- UPC # 728709161722
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .060" |
Groove Width | .015" |
Max. Cutting Depth | .100" |
Max. Bore Depth | 0.100" |
Min. Bore Dia. | 0.0600" |
Neck Dia. | 0.0400" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .015" |
Projection | 0.0200" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 14 ft. 3" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Rx+ Series (93080RPB144345)
- K-TOOL INTERNATIONAL Ratcheting Wrench, Head Size 7/16 in. (KTI-45914)
- KO-KEN Adaptor 3/8 Square 22mm 1/4 Sq. Drive (2233A)
- STARRETT Radius Gage 120 Formerly Pt22970 (167-120)
- MICRO 100 Grooving Tool (QMRR-010-100-060)
- MICRO 100 Grooving Tool (QMRR-010-100-060X)
- MICRO 100 Grooving Tool (QMRR-015-100-060X)
- MICRO 100 Grooving Tool (RR-055-16)
- MICRO 100 Retaining Ring Grooving Tool (RR-056-500-250)
- MICRO 100 Retaining Ring Grooving Tool, 10.00 mm Min Bore dia, Finish: AlTiN (RRM-120-40X)
- MICRO 100 Grooving Tool (RRL-250-16)
- Micro 100 Grooving Tools