Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMRR-010-100-060X
Zoro # G8357413
$43.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Retaining Ring
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .060"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QMRR-010-100-060X
- Zoro # G8357413
- UPC # 728709161678
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .060" |
Groove Width | .010" |
Max. Cutting Depth | .100" |
Max. Bore Depth | 0.100" |
Neck Dia. | 0.0400" |
Min. Bore Dia. | 0.0600" |
Details
Item | Grooving Tool |
Style | Retaining Ring |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .010" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0200" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TOOLS 4WR The Original 4 Curved Jaw Locking Plier (1002L3)
- MILWAUKEE TOOL M18 REDLITHIUM XC3.0 Battery, 3.0Ah, Extended Capacity, 18V, Li-Ion, Batteries (2-Pack) (48-11-1822)
- DEADON Pro Pouch, Electricians, 4-1/4" (HDP222496)
- WESTWARD Magnetic V-Base, 85 Lb, Fine Adjustment (4KU72)
- MICRO 100 Grooving Tool (QMRR-015-100-060)
- MICRO 100 Grooving Tool (QMRR-015-100-060X)
- MICRO 100 Grooving Tool (QMRR-010-100-060)
- MICRO 100 Grooving Tool (QRR-079-16)
- MICRO 100 Retaining Ring Grooving Tool, 4.00 mm Min Bore dia, Finish: AlTiN (RRM-040-20X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia (QUP-25030-8X)
- MICRO 100 Grooving Tool (OR-096-8)
- Micro 100 Threading & Turning Tools