Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMFR-030-750-120X
Zoro # G8259194
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.1875 in
- Bore Dia. .120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMFR-030-750-120X
- Zoro # G8259194
- UPC # 728709161654
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .120" |
Groove Width | .030" |
Max. Cutting Depth | .750" |
Radius | 1/64" |
Min. Bore Dia. | 0.1200" |
Neck Dia. | 0.0800" |
Max. Bore Depth | 3/4" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .040" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0400" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wheel And Cabinet Stand (200A)
- CYNAMED Premium Kelly Hemostats, 5.5", Cvd (CYZR-0391)
- KLEIN TOOLS General Purpose Slotted Screwdriver 1/4 in Round (605-10)
- MILWAUKEE TOOL 3/16 in. x 4 in. Cabinet 1000 Volt Insulated Screwdriver (48-22-2231)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0200" (FG-250-020X)
- MICRO 100 Grooving Tool (UP-50125-16)
- MICRO 100 Grooving Tool (RRL-046-20)
- MICRO 100 Face Grooving Tool (FGC3-375-039-050X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-250-040-075X)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Finish: UN (FGF-375-062)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia, Groove Width: 1/16" (RR-062-8X)
- Micro 100 Threading & Turning Tools