Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMFR-030-750-120
Zoro # G8455745
product price: $38.95
/ea
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.1875 in
- Bore Dia. .120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMFR-030-750-120
- Zoro # G8455745
- UPC # 728709161647
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .120" |
Groove Width | .030" |
Max. Cutting Depth | .750" |
Radius | 1/64" |
Neck Dia. | 0.0800" |
Max. Bore Depth | 3/4" |
Min. Bore Dia. | 0.1200" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .040" |
Application | Groove Boring |
Projection | 0.0400" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Blue, 26.5" W x 17" D x 10.5" H (32H850)
- DYNAMIC Tools 2-5/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025574)
- SK PROFESSIONAL TOOLS Combination Wrench, SAE, 1/2in Size (88266)
- LENOX 9" L x Demolition Cutting Reciprocating Saw Blade (20523B966R)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-250-250)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-017-025)
- MICRO 100 Grooving Tool (UP-37062-20)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-046-8X)
- MICRO 100 Grooving Tool (QRR-046-12X)
- MICRO 100 Grooving Tool (QRR-038-8)
- MICRO 100 Grooving Tool (UP-50125-16)
- Micro 100 Threading & Turning Tools