Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMFR-030-750-100X
Zoro # G7829403
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.1875 in
- Bore Dia. .100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMFR-030-750-100X
- Zoro # G7829403
- UPC # 728709161630
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .100" |
Groove Width | .030" |
Max. Cutting Depth | .750" |
Radius | 1/64" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.0700" |
Min. Bore Dia. | 0.1000" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .030" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Regular Taper Saw File, 8inL, Natural (73531500)
- EREM 4 1/2 in 500 Diagonal Cutting Plier Flush Cut Narrow Nose Uninsulated (522N)
- URREA Full polished 12-pt 15° box-end wrench, 1-7/16" x 1-1/2" opening size (1162)
- BOSCH Fixed Base for 1617/18 Series Routers (RA1161)
- MICRO 100 Retaining Ring Grooving Tool (RR-031-250-250)
- MICRO 100 Grooving Tool (RR-062-16)
- MICRO 100 Retaining Ring Grooving Tool (RR-056-500-250)
- MICRO 100 Grooving Tool (RRL-250-16)
- MICRO 100 Standard, Face Grooving Tool, Square, Groove Tool - RH Face Coated, Shank Dia.: 1/4" (FG-230-020X)
- MICRO 100 Retaining Ring Grooving Tool (RR-087-750-312)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-040-075X)
- Micro 100 Threading & Turning Tools