Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMFR-030-500-100X
Zoro # G8208182
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMFR-030-500-100X
- Zoro # G8208182
- UPC # 728709161593
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .100" |
Groove Width | .030" |
Max. Cutting Depth | .500" |
Radius | 1/64" |
Min. Bore Dia. | 0.1000" |
Neck Dia. | 0.0700" |
Max. Bore Depth | 1/2" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .030" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 8 MM Full polished 12pt short combinatio wrench (1208MT)
- DEWALT Cordless Rachet w/ BONUS BATTERY (DCF510B/DCBP034-2)
- CLE-LINE 6PC 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS 1/16-3/8 (C22309)
- IRWIN Ship Auger Bit, 11/16 Dia, 7/16 Hex Shank (3043008)
- MICRO 100 Grooving Tool (FG-250-050)
- MICRO 100 Grooving Tool (QMFR-015-250-080)
- MICRO 100 Grooving Tool (RR-017-10)
- MICRO 100 Standard - Grooving Tools - O-Ring Grooving (OR-144-10X)
- MICRO 100 Grooving Tool (RRL-055-12)
- MICRO 100 Grooving Tool (QRR-039-12X)
- MICRO 100 Retaining Ring Grooving Tool, 0.500" (1/2) Min Bore dia, Groove Width: 1/8" (RR-125-16X)
- Micro 100 Threading & Turning Tools