Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMFR-030-500-100
Zoro # G7832675
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMFR-030-500-100
- Zoro # G7832675
- UPC # 728709161586
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .100" |
Groove Width | .030" |
Max. Cutting Depth | .500" |
Radius | 1/64" |
Neck Dia. | 0.0700" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.1000" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .030" |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY FATMAX Straight Cut Aviation Snip, 10 in L, Up to 18 ga (Cold Rolled Steel) 23 ga (Stainless Steel) (14-563)
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X40, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X40)
- WESTWARD Combination Wrench, Metric, 10mm Size (33M588)
- COUNCIL TOOL Hammer, 60.8 oz., Manganese Bronze (NSBRZDF38FG)
- MICRO 100 Grooving Tool (QFR-025-10X)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated (QRR-030-625-370X)
- MICRO 100 Grooving Tool (QMRR-020-500-080)
- MICRO 100 Grooving Tool (RR-046-6)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-020-250-090X)
- MICRO 100 Grooving Tool (RRL-046-20)
- MICRO 100 Quick Change - Face Grooving Tool (QFGC3-250-062-100X)
- Micro 100 Grooving Tools