Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMFR-030-375-080
Zoro # G7820355
product price: $40.55
/ea
$40.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMFR-030-375-080
- Zoro # G7820355
- UPC # 728709161548
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .080" |
Groove Width | .030" |
Max. Cutting Depth | .375" |
Radius | 1/64" |
Min. Bore Dia. | 0.0800" |
Neck Dia. | 0.0550" |
Max. Bore Depth | 3/8" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .025" |
Projection | 0.0250" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 36" Telescoping 2.25" Round Inspection Mirror (41819)
- TITAN Chain Wrench, 12" (21370)
- RIDGID Model 535 Power Threading Machine, 93287, Hammer Chuck, 1/2" - 2" NPT (535)
- HILTI IMPERIAL HAMMER DRILL BIT 9-1/2IN 1/2IN DRILL BIT (435013)
- MICRO 100 Retaining Ring Grooving Tool (RR-056-500-250)
- MICRO 100 Grooving Tool (FR-093-8)
- MICRO 100 Groove Tool Retaining Ring Set, 6 Pc (RR-2)
- MICRO 100 Grooving Tool (RRM-090-20)
- MICRO 100 Grooving Tool (QFG-490-062X)
- MICRO 100 Grooving Tool (RR-062-20)
- SCIENTIFIC CUTTING TOOLS Groove Tool, 0.5 In Bore, 1.5 In Cut (GT093-24)
- Micro 100 Grooving Tools