Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMFR-030-250-120X
Zoro # G8325396
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMFR-030-250-120X
- Zoro # G8325396
- UPC # 728709161531
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .120" |
Groove Width | .030" |
Max. Cutting Depth | .250" |
Radius | 1/64" |
Min. Bore Dia. | 0.1200" |
Neck Dia. | 0.0800" |
Max. Bore Depth | 1/4" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .040" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0400" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Hand Scoop, Poly, 32 Oz, Blue (64003)
- AMPG Ruby Contact Point, 4mm, M2.5 (Z6979)
- STARRETT 16 ft. Tape Measures, 1" Blade (KTXP106-16-N)
- LYNDEX-NIKKEN Shank Collet Holder, 100DA, 7.44 in. L (010-EXT-100)
- MICRO 100 Grooving Tool (QMFR-030-250-120)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Radius: 0.0125" (QUP-18025-8)
- MICRO 100 Grooving Tool (QMRR-020-500-080)
- MICRO 100 Grooving Tool (QRR-030-10X)
- MICRO 100 Grooving Tool (QRR-046-16X)
- MICRO 100 Grooving Tool (QRR-062-8X)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-12X)
- Micro 100 Threading & Turning Tools