Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMFR-030-250-080X
Zoro # G7829421
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMFR-030-250-080X
- Zoro # G7829421
- UPC # 728709161494
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .080" |
Groove Width | .030" |
Max. Cutting Depth | .250" |
Radius | 1/64" |
Min. Bore Dia. | 0.0800" |
Neck Dia. | 0.0550" |
Max. Bore Depth | 1/4" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .025" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0250" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1 in Drive, 2-9/16" 12 pt SAE Socket, 12 Points (45J234)
- BOJO TOOLS Flat-Gasket Scraper Tool (ATH-2-XNGL)
- SATCO Socket Adapter 2 Light (77607)
- EUROBOOR TCT Annular Cutter with Universal Shank, 1" x 2" (HMLU.1)
- MICRO 100 Grooving Tool (UP-37062-20)
- MICRO 100 Grooving Tool (QMFR-030-500-080)
- MICRO 100 Grooving Tool (UP-25030-8)
- MICRO 100 Grooving Tool (QFG-490-062X)
- MICRO 100 Retaining Ring Grooving Tool (RR-039-500-250X)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Face Grooving Tool (FGC6-375-125-100X)
- Micro 100 Grooving Tools