Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMFR-020-750-100X
Zoro # G7823453
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.1875 in
- Bore Dia. .100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMFR-020-750-100X
- Zoro # G7823453
- UPC # 728709161456
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .100" |
Groove Width | .020" |
Max. Cutting Depth | .750" |
Radius | 0.0100" |
Min. Bore Dia. | 0.1000" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.0700" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .030" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 2-1/2" Carbide Grit Hole Saw (MHSG40)
- CLEVELAND 2-Flute HSS High Helix Sqaure Single End MIll Cleveland HGA-2-TN TiN 1/2x1/2x3x5 (C33528)
- MILWAUKEE TOOL 8-Pc. Shockwave 3/8 in. Deep Well Socket Set (ML49-66-4419)
- ZORO SELECT Adjustable Handle, 0.39" Screw Length (MA-48098)
- MICRO 100 Grooving Tool (QMFR-020-750-100)
- MICRO 100 Grooving Tool (RRL-033-4)
- MICRO 100 Grooving Tool (QMRR-030-500-100X)
- MICRO 100 Threading Tool Set, Internal, 6 Pc (IT-1)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia (RRM-080-25X)
- MICRO 100 Grooving Tool (QMFR-020-500-120)
- MICRO 100 Grooving Tool (QMRR-020-250-100)
- Micro 100 Threading & Turning Tools