Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMFR-020-750-100
Zoro # G8037206
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.1875 in
- Bore Dia. .100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMFR-020-750-100
- Zoro # G8037206
- UPC # 728709161449
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .100" |
Groove Width | .020" |
Max. Cutting Depth | .750" |
Radius | 0.0100" |
Neck Dia. | 0.0700" |
Min. Bore Dia. | 0.1000" |
Max. Bore Depth | 3/4" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .030" |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Magnetic Pickup, Telescop, 6.5-32 In, 7 lb (924)
- WESTWARD 3/8 in Drive Ball Hex Socket Bit SAE 1/4 in Tip, 4 3/4 in L (54TM54)
- STAHLWILLE TOOLS 6, 3 mm (1/4") Socket set 29-pcs. (96011137)
- WIDIA Triangle Turning Insert, Triangle, 3, TPHH, 1, Carbide (TPHH321 CG5)
- MICRO 100 Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Finish: AlTiN (UP-18020-6X)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia, Max. Bore Depth: 5/8" (RR-030-10X)
- MICRO 100 Grooving Tool (RR-093-12)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-16X)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.250" (1/4) Min Bore dia, Groove Width: 0.0200" (FG-250-020X)
- MICRO 100 Grooving Tool (FR-093-8)
- MICRO 100 Grooving Tool (RRL-046-20)
- Micro 100 Grooving Tools