Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMFR-020-500-120X
Zoro # G8452096
product price: $42.75
/ea
$42.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .120"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMFR-020-500-120X
- Zoro # G8452096
- UPC # 728709161432
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .120" |
Groove Width | .020" |
Max. Cutting Depth | .500" |
Radius | 0.0100" |
Neck Dia. | 0.0800" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 0.1200" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .030" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0400" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Air Random Orbital Sander, 0.08HP, 3/4 In. (57502)
- AVEN Adjustable Wrench, Stainless Steel, 6" (ST8115-1004)
- GREY PNEUMATIC SKT 1" DRIVE X 1-13/16" STANDARD IM (GP4058R)
- EKLIND 3/16" Pwr T Hex Key (61612)
- MICRO 100 Grooving Tool (QMFR-020-500-120)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-375-062-100)
- MICRO 100 Grooving Tool (QMRR-020-750-100)
- MICRO 100 Grooving Tool (QRR-079-8)
- MICRO 100 Grooving Tool (UP-50125-16)
- MICRO 100 Grooving Tool (QFG-490-062X)
- MICRO 100 Retaining Ring Grooving Tool, 10.00 mm Min Bore dia (RRM-200-20X)
- Micro 100 Grooving Tools