Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMFR-020-500-100X
Zoro # G8260901
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMFR-020-500-100X
- Zoro # G8260901
- UPC # 728709161418
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .100" |
Groove Width | .020" |
Max. Cutting Depth | .500" |
Radius | 0.0100" |
Min. Bore Dia. | 0.1000" |
Neck Dia. | 0.0700" |
Max. Bore Depth | 1/2" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .030" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE PUNCH PUSHBUTTON 30.5MM (KP-PB30)
- GEARWRENCH 3,200 Foot Pound Torque Multiplier Square Drive Repair Kit (64-852G)
- DRILL AMERICA m22x2 HSS Metric Hand Tap (DWTSMT22X2)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SERVICE CH 1" 30 DEG ANGL (MT1232)
- MICRO 100 Grooving Tool (QMFR-020-500-100)
- MICRO 100 Retaining Ring Grooving Tool, 0.312" (5/16) Min Bore dia, Cutting Direction: Left Hand (RRL-038-12X)
- MICRO 100 Retaining Ring Grooving Tool, 8.00 mm Min Bore dia (RRM-100-40X)
- MICRO 100 Grooving Tool (QRR-236-20X)
- MICRO 100 Grooving Tool (QRR-093-16X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-250-050-075)
- MICRO 100 Grooving Tool (QRR-025-6X)
- Micro 100 Threading & Turning Tools