Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMFR-020-500-100
Zoro # G8340193
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMFR-020-500-100
- Zoro # G8340193
- UPC # 728709161401
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .100" |
Groove Width | .020" |
Max. Cutting Depth | .500" |
Radius | 0.0100" |
Min. Bore Dia. | 0.1000" |
Neck Dia. | 0.0700" |
Max. Bore Depth | 1/2" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .030" |
Application | Groove Boring |
Projection | 0.0300" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Utility Knife Utility, 5 1/2 in L (19G962)
- WILTON Magnetic Jaw Cap, 5 In, Alum, PK2 (A5)
- CENTURY DRILL & TOOL Drywall Screwdriving Bit Phillips #2R Insert 1 Impact Pro 250Pcs (71100)
- BIG HORN Brass Router Template Guide I.D. 11/32 Inch O.D. 7/16 Inch Replaces Porter Cable 42027 (19661)
- MICRO 100 Standard, Grooving Tools, Full Radius, 0.500" (1/2) Min Bore dia (FR-125-12X)
- MICRO 100 Carbide Quick Change - Retaining Ring Grooving Right Hand, AlTiN Coated (QRR-030-625-370X)
- MICRO 100 Retaining Ring Grooving Tool, 0.250" (1/4) Min Bore dia (RR-030-4X)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FGF-375-125X)
- MICRO 100 Grooving Tool (QFR-038-12X)
- MICRO 100 Grooving Tool (RR-062-20)
- MICRO 100 Grooving Tool (RR-093-12)
- Micro 100 Threading & Turning Tools