Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMFR-020-500-080X
Zoro # G8393122
product price: $42.89
/ea
$42.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMFR-020-500-080X
- Zoro # G8393122
- UPC # 728709161395
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .080" |
Groove Width | .020" |
Max. Cutting Depth | .500" |
Radius | 0.0100" |
Max. Bore Depth | 1/2" |
Neck Dia. | 0.0550" |
Min. Bore Dia. | 0.0800" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .025" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0250" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS Pulley Tap, 3/8"-24, Taper, 4 Flutes (015372AS)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38513)
- WESTWARD Arbor, Carbon Steel (29VU98)
- VERMONT GAGE Go/No Go Plug Gage Assy, M8.00-1.00 6H (302120030)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia (FGF-375-093X)
- MICRO 100 Grooving Tool (FG-500-062)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QRR-030-375-160)
- MICRO 100 Grooving Tool (UP-50062-16)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Radius: 1/64" (FGF-250-030X)
- MICRO 100 Grooving Tool (QFR-038-12X)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- Micro 100 Grooving Tools