Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QMFR-020-375-080X
Zoro # G8452771
product price: $40.65
/ea
$40.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 1.500 in
- Shank Dia. 0.1875 in
- Bore Dia. .080"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QMFR-020-375-080X
- Zoro # G8452771
- UPC # 728709161371
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 1.500 in |
Shank Dia. | 0.1875 in |
Bore Dia. | .080" |
Groove Width | .020" |
Max. Cutting Depth | .375" |
Radius | 0.0100" |
Neck Dia. | 0.0550" |
Max. Bore Depth | 3/8" |
Min. Bore Dia. | 0.0800" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Application | Groove Boring |
Offset | .025" |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.0250" |
Description
Grooving Tool, 0.1875 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPPINGER R78831B BMT45, Drilling and milling head, straight collet chuck, ER20A, PRECIFLEX (7.073.120)
- MAKITA 14" Cut-Off Saw (LW1401)
- FEIN Z Bend Straight Blades Supercut 1 1/16 (63903174018)
- CRESCENT JOBOX Heavy-Duty Jobsite Cabinet, High-Strength Shelf Storage, 60" W x 24" D x 60" H (1-694990)
- MICRO 100 Grooving Tool (QMRR-020-250-120)
- MICRO 100 Grooving Tool (RR-039-4)
- MICRO 100 Grooving Tool (RR-062-6)
- MICRO 100 Grooving Tool (RR-069-8)
- MICRO 100 Grooving Tool (FR-125-16)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-062-100)
- MICRO 100 Grooving Tool (QMFR-015-500-100)
- Micro 100 Threading & Turning Tools