Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QFR-236-24X
Zoro # G8348137
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 3.000"
- Shank Dia. .5000"
- Bore Dia. .495"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QFR-236-24X
- Zoro # G8348137
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3.000" |
Shank Dia. | .5000" |
Bore Dia. | .495" |
Groove Width | .236" |
Max. Cutting Depth | 1.50" |
Radius | 0.1180" |
Min. Bore Dia. | 0.4950" |
Max. Bore Depth | 1-1/2" |
Neck Dia. | 0.3450" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Finish | AlTiN Coated |
Application | Groove Boring |
Cutting Direction | Right Hand |
Offset | .150" |
Grade | C2 |
Projection | 0.1500" |
Description
0.4950" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth x 0.2360" Tooth Width x 0.1500" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.1180" Radius - Carbide Quick Change - Full Radius Grooving Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 18V LXT® 7-Pc. Combo Kit (3.0Ah) (XT704)
- HOUGEN 7/16 in. X 1 in. 12,000-Series TiN Annular Cutter (12614)
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1/8 -27 NPT (411895)
- MILWAUKEE TOOL 25mm Snap Off Knife (48-22-1965)
- MICRO 100 Grooving Tool (QRR-039-12X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-050-075)
- MICRO 100 Grooving Tool (RRL-033-6)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FG-375-125X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-312-050-075)
- MICRO 100 Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Finish: AlTiN (UP-18020-6X)
- MICRO 100 Standard, Grooving Tools, Full Radius, 0.500" (1/2) Min Bore dia (FR-125-12X)
- Micro 100 Grooving Tools