Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QFR-156-24
Zoro # G8244731
product price: $87.59
/ea
Free Shipping & Returns
$87.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 3.000"
- Shank Dia. .5000"
- Bore Dia. .495"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QFR-156-24
- Zoro # G8244731
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3.000" |
Shank Dia. | .5000" |
Bore Dia. | .495" |
Groove Width | .156" |
Max. Cutting Depth | 1.50" |
Radius | 5/64" |
Min. Bore Dia. | 0.4950" |
Max. Bore Depth | 1-1/2" |
Neck Dia. | 0.3450" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Finish | Uncoated |
Cutting Direction | Right Hand |
Grade | C2 |
Application | Groove Boring |
Offset | .150" |
Projection | 0.1500" |
Description
0.4950" Min Bore DIA x 1.500" (1-1/2) Max Bore Depth x 0.1560" (5/32) Tooth Width x 0.1500" Projection x 0.5000" (1/2) Shank DIA x 3.00" (3) Overall Length x 0.0780" (5/64) Radius - Carbide Quick Change - Full Radius Grooving Right Hand
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Transfer Punch, 31/32 In Tip, 4-7/8 In L (22N844)
- WILLIAMS 1/2" Dr, 14mm Size, Metric Hex Bit Socket, 6 Pts (35277-TH)
- PROTO 1 in Drive, 2-1/4 in 6 pt SAE Socket, 6 Points (J10036L)
- TEKTON 45-Degree Offset Box End Wrench Set, 5-Piece 1/4-13/16 in. (WBE23005)
- MICRO 100 Grooving Tool (FG-250-050)
- MICRO 100 Grooving Tool (QFR-038-12X)
- MICRO 100 Retaining Ring Grooving Tool (RR-038-500-250)
- MICRO 100 Standard, Grooving Tools, Full Radius, 0.500" (1/2) Min Bore dia (FR-125-12X)
- MICRO 100 Standard, Face Grooving Tool, Square, 0.375" (3/8) Min Bore dia, Finish: AlTiN (FG-375-093X)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-050-075)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.240" Min Bore dia, Projection: 0.0600" (QUP-25025-8X)
- Micro 100 Threading & Turning Tools