Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QFR-118-20
Zoro # G8049307
product price: $97.29
/ea
Free Shipping & Returns
$97.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 3.000 in
- Shank Dia. 0.5000 in
- Bore Dia. .495"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QFR-118-20
- Zoro # G8049307
- UPC # 728709158838
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3.000 in |
Shank Dia. | 0.5000 in |
Bore Dia. | .495" |
Groove Width | .118" |
Max. Cutting Depth | 1.25" |
Radius | 0.0590" |
Min. Bore Dia. | 0.4950" |
Neck Dia. | 0.3450" |
Max. Bore Depth | 1-1/4" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Application | Groove Boring |
Offset | .150" |
Projection | 0.1500" |
Description
Grooving Tool, 0.5000 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/8"-12 Carbon Steel Bottoming Hand Tap (DWTB1-1/8-12)
- HUSQVARNA ADAPTER, 20AMP TO 15AMP 125V (592981501)
- WHEELER-REX Pipe Threading Machine Stand, Steel (841)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (2 pack) (DW4802-2)
- MICRO 100 Grooving Tool (RRM-300-40G)
- MICRO 100 Grooving Tool (QRR-087-20X)
- MICRO 100 Grooving Tool (RRL-017-8)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-020-250-090)
- MICRO 100 Grooving Tool (QMRR-015-250-060X)
- MICRO 100 Retaining Ring Grooving Tool (RRL-030-6X)
- MICRO 100 Retaining Ring Grooving Tool, 0.375" (3/8) Min Bore dia (RR-062-12X)
- Micro 100 Grooving Tools