Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QFR-046-12X
Zoro # G8153074
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Grade C2
- Cutting Direction Right Hand
- Groove Width .046"
- Offset .100"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QFR-046-12X
- Zoro # G8153074
- UPC # 728709158166
- Country of Origin United States
- Category Grooving Tools
Dimensions
Groove Width | .046" |
Bore Dia. | .370" |
Shank Dia. | 0.3750 in |
Overall Length | 2.000 in |
Max. Cutting Depth | .750" |
Radius | 0.0230" |
Min. Bore Dia. | 0.3700" |
Max. Bore Depth | 3/4" |
Neck Dia. | 0.2700" |
Details
Item | Grooving Tool |
Style | Full Radius |
Grade | C2 |
Cutting Direction | Right Hand |
Offset | .100" |
Application | Groove Boring |
Material | Micro Grain Carbide |
Finish | AlTiN Coated |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3750 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS T Knob, 5/16-18 Thread Size, 1"L, Thru, Locking Tap, Steel (GN5C----T5-LN21)
- ULTRA-DEX USA Insert Screw, MTS-35, PK5 (MTS-35)
- VULCAN Plier Bent Nose 15Degree 11In (JL-PR51100-15)
- METABO 18.0V Li-Ion Battery, 4.0Ah Capacity (18V 4.0Ah LiHD)
- MICRO 100 Grooving Tool (QMFR-030-500-080)
- MICRO 100 Face Grooving Tool - Full Radius (FGF-187-050-075)
- MICRO 100 Grooving Tool (QRR-079-8X)
- MICRO 100 Quick Change Face Grooving Tool, 0.3650 Min Bore , 3/4 Max (QFGI-1641)
- MICRO 100 Grooving Tool (UP-50125-16)
- MICRO 100 Grooving Tool (FR-125-8)
- SCIENTIFIC CUTTING TOOLS Groove Tool, TiAlN, 0.25 In Bore, 0.25 Cut (GT092Q-4A)
- Micro 100 Threading & Turning Tools