Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QFR-038-12X
Zoro # G7978476
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 2.000 in
- Shank Dia. 0.3125 in
- Bore Dia. .310"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Micro 100
- MFR # QFR-038-12X
- Zoro # G7978476
- UPC # 728709158029
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.000 in |
Shank Dia. | 0.3125 in |
Bore Dia. | .310" |
Groove Width | .038" |
Max. Cutting Depth | .750" |
Radius | 0.0190" |
Neck Dia. | 0.2100" |
Min. Bore Dia. | 0.3100" |
Max. Bore Depth | 3/4" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | AlTiN Coated |
Offset | .100" |
Application | Groove Boring |
Primary Material Application | Alloy Steel, Inconel, Nickel, Stainless Steel, Steel, Titanium, Tool Steel |
Primary Material Application ISO Code | M, P, S |
Projection | 0.1000" |
Description
Grooving Tool, 0.3125 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 23-Piece (10-32 mm) (SID92322)
- RIDGID Retaining Ring (44725)
- HOUGEN 1/2 in. X 1 in. 12,000-Series Annular Cutter (12116)
- BLU-MOL 1-3/16" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (519)
- MICRO 100 Grooving Tool (QRR-046-20X)
- MICRO 100 Quick Change - Retaining Ring Grooving Tool (QMRR-030-150-100)
- MICRO 100 Face Grooving Tool, Full Radius, 0.250" (1/4) Min Bore dia, Projection: 0.0500" (FGF-250-020)
- MICRO 100 Retaining Ring Grooving Tool, 6.00 mm Min Bore dia (RRM-050-25X)
- MICRO 100 Standard - Grooving Tools - Face Grooving - Square (FG-375-040-050X)
- MICRO 100 Grooving Tool (RRL-033-6)
- MICRO 100 Grooving Tool (QRR-079-12)
- Micro 100 Threading & Turning Tools