Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # QFG-490-062X
Zoro # G8184206
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Face Groove
- Material Micro Grain Carbide
- Overall Length 2.500"
- Shank Dia. .5000"
- Bore Dia. .490"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # QFG-490-062X
- Zoro # G8184206
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 2.500" |
Shank Dia. | .5000" |
Bore Dia. | .490" |
Groove Width | .062" |
Max. Cutting Depth | .100" |
Min. Bore Dia. | 0.4900" |
Split Length | 0.345" |
Details
Item | Grooving Tool |
Style | Face Groove |
Material | Micro Grain Carbide |
Finish | AlTiN Coated |
Offset | .100" |
Application | Groove Boring |
Grade | C2 |
Cutting Direction | Right Hand |
Projection | 0.1000" |
Description
0.4900" Min Bore DIA x 0.335" Max Bore Depth 0.0620" (1/16) Tooth Width 0.1000" Projection x 0.5000" (1/2) Shank DIA x 2.50" (2-1/2) Overall Length - Carbide Quick Change - Face Grooving Right Hand, AlTiN Coated
Restrictions
- WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Carbide Tipped Percussion Masonry Ha, 7pc (E-10659)
- GEARWRENCH 14 Piece 3/8" Drive 6 Point Stubby Socket Set Metric (81396)
- HANSEN GLOBAL Socket Holder 1/2 in. Drive SAE fits Regular and Deep (1205)
- BOSCH Hammer Drill Bit, 13" L, 5/8" Shank Size (HCFC5020)
- MICRO 100 Grooving Tool (QRR-055-8)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.365" Min Bore dia, Finish: AlTiN (UC-37093-16X)
- MICRO 100 Grooving Tool (QMRR-020-500-080X)
- MICRO 100 Face Grooving Tool, Full Radius, 0.375" (3/8) Min Bore dia, Groove Width: 1/8" (FGF-375-125X)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.303" Min Bore dia, Max. Bore Depth: 1" (QUP-31062-16)
- MICRO 100 Standard, Grooving Tools, O-Ring Grooving, 0.250" (1/4) Min Bore dia, Finish: AlTiN (OR-141-9X)
- WALTER Walter - Shank tool - external - negative - clamp / wedge (DCLNR104A)
- Micro 100 Grooving Tools