Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # FR-125-8
Zoro # G8469702
product price: $85.55
/ea
Free Shipping & Returns
$85.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FR-125-8
- Zoro # G8469702
- UPC # 728709131169
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .500" |
Groove Width | .125/.127" |
Max. Cutting Depth | 1-1/2" |
Radius | 1/2 Groove Width |
Neck Dia. | 0.3450" |
Max. Bore Depth | 1/2" |
Min. Bore Dia. | 1/2" |
Split Length | 0.275" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .150" |
Application | Groove Boring |
Projection | 0.1500" |
Description
Grooving Tool, 1/2 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Locking Plier Long Nose, 6" (23220)
- OTC Bearing Splitter, 5/8 in., 8 in., 1 Piece (1126)
- GEARWRENCH 1/4" Drive 6 Point Standard SAE Socket 7/16" (80112)
- OTC Stinger 9 Way Slide Hammer Puller Set (4579)
- MICRO 100 Standard, Grooving Tools, Undercutting, Square, 0.303" Min Bore dia, Max. Bore Depth: 1" (UC-31062-16X)
- MICRO 100 Grooving Tool (QRR-062-16)
- MICRO 100 Quick Change, Undercut Full Radius Grooving Tool, 0.180" Min Bore dia, Max. Bore Depth: 1/2" (QUP-18030-8)
- MICRO 100 Grooving Tool (RR-039-4)
- MICRO 100 Grooving Tool (RRL-069-20)
- MICRO 100 Grooving Tool (QRR-017-8)
- MICRO 100 Grooving Tool (FR-046-20)
- Micro 100 Threading & Turning Tools