Shop All Grooving Tools
Micro 100
Grooving Tool
Mfr # FR-125-24
Zoro # G8272196
product price: $90.89
/ea
Free Shipping & Returns
$90.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Full Radius
- Material Micro Grain Carbide
- Overall Length 3 in
- Shank Dia. 1/2 in
- Bore Dia. .500"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Micro 100
- MFR # FR-125-24
- Zoro # G8272196
- UPC # 728709131145
- Country of Origin United States
- Category Grooving Tools
Dimensions
Overall Length | 3 in |
Shank Dia. | 1/2 in |
Bore Dia. | .500" |
Groove Width | .125/.127" |
Max. Cutting Depth | 1-1/4" |
Radius | 1/2 Groove Width |
Split Length | 0.275" |
Max. Bore Depth | 1-1/2" |
Min. Bore Dia. | 1/2" |
Neck Dia. | 0.3450" |
Details
Item | Grooving Tool |
Style | Full Radius |
Material | Micro Grain Carbide |
Grade | C2 |
Cutting Direction | Right Hand |
Finish | Uncoated |
Offset | .150" |
Application | Groove Boring |
Projection | 0.1500" |
Description
Grooving Tool, 1/2 in, Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CS UNITEC TCT Hole Saw, 7/8" X 1" (1-1-128)
- STANLEY Phillips, Robertson Square Recess, Slotted, Torx(R) Bit 10 1/2 in, Drive Size: 1/4 in (62-574)
- TOWER SEALANTS M-D 0.19 in. H X 72 in. L Prefinished Silver Aluminum Carpet Trim (78220)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC #31 (41701)
- MICRO 100 Grooving Tool (RR-017-4)
- MICRO 100 Grooving Tool (RRL-250-20)
- MICRO 100 Grooving Tool (RR-125-20)
- MICRO 100 Face Grooving Tool (FGC6-375-125-100X)
- MICRO 100 Grooving Tool (RR-069-8)
- MICRO 100 Grooving Tool (RR-046-12)
- MICRO 100 Grooving Tool (QMRR-020-500-080)
- Micro 100 Threading & Turning Tools